Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Sealing Plugs, Yellow, Nylon 180 PK

  • Mfr # MT-33 QMT33Q1

  • Zoro # G2666521


product price: $802.99
/pk 180, $4.46/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Nylon
Outside Diameter
40.39 mm
Hardness
Shore D54
Number of Threads
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-33 QMT33Q1
Zoro #
G2666521
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
40.39 mm
Overall Length
13.97 mm
Thread Length
12 19/20 mm
Fits Thread Size
33 mm

Details

Item
Metric Sealing Plugs
Color
Yellow
Material
Nylon
Hardness
Shore D54
Number of Threads
5
Thread Type
Metric
Includes Flange
Yes
Maximum Intermittent Temperature
356 Degrees F
Maximum Continuous Temperature
248 Degrees F
Series
MT Series
Features
Easy Installation and Removal

Description

Metric Sealing Plugs, MT Series Series, Fits Thread Size 33 mm, Outside Diameter 40.39 mm, Overall Length 13.97 mm, Includes Flange Yes, Package Quantity 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.