Metric Sealing Plugs, Yellow, Nylon 2000 PK
Mfr # MT-10 QMT10Q1
Zoro # G2664686
product price: $2,522.99
/pk 2000, $1.26/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Nylon
Series
MT Series
Thread Type
Metric
Features
Easy Installation and Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-10 QMT10Q1
Zoro #
G2664686
UPC #
-
Country of Origin
Germany
Dimensions
Thread Length
7 11/100 mm
Outside Diameter
14.22 mm
Overall Length
9.91 mm
Fits Thread Size
10 mm
Details
Item
Metric Sealing Plugs
Color
Yellow
Material
Nylon
Series
MT Series
Thread Type
Metric
Features
Easy Installation and Removal
Hardness
Shore D54
Includes Flange
Yes
Maximum Intermittent Temperature
356 Degrees F
Number of Threads
5
Maximum Continuous Temperature
248 Degrees F
Description
Metric Sealing Plugs, MT Series Series, Fits Thread Size 10 mm, Outside Diameter 14.22 mm, Overall Length 9.91 mm, Includes Flange Yes, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.