Metric Sealing Plugs, Yellow, Nylon 300 PK

  • Mfr # MT-27 QMT27Q1

  • Zoro # G2666619


product price: $931.99
/pk 300, $3.11/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Nylon
Hardness
Shore D54
Features
Easy Installation and Removal
Maximum Continuous Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-27 QMT27Q1
Zoro #
G2666619
UPC #
-
Country of Origin
Germany

Dimensions

Thread Length
12 19/20 mm
Outside Diameter
32.26 mm
Fits Thread Size
27 mm
Overall Length
13.97 mm

Details

Item
Metric Sealing Plugs
Color
Yellow
Material
Nylon
Hardness
Shore D54
Features
Easy Installation and Removal
Maximum Continuous Temperature
248 Degrees F
Maximum Intermittent Temperature
356 Degrees F
Series
MT Series
Thread Type
Metric
Includes Flange
Yes
Number of Threads
5

Description

Metric Sealing Plugs, MT Series Series, Fits Thread Size 27 mm, Outside Diameter 32.26 mm, Overall Length 13.97 mm, Includes Flange Yes, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.