Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Sealing Plugs, Yellow, Nylon 340 PK

  • Mfr # MT-24 QMT24Q1

  • Zoro # G2666040


product price: $456.99
/pk 340, $1.34/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Nylon
Thread Length
12 mm
Thread Type
Metric
Fits Thread Size
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-24 QMT24Q1
Zoro #
G2666040
UPC #
-
Country of Origin
Germany

Dimensions

Thread Length
12 mm
Fits Thread Size
24 mm
Overall Length
13.97 mm
Outside Diameter
31.5 mm

Details

Item
Metric Sealing Plugs
Color
Yellow
Material
Nylon
Thread Type
Metric
Includes Flange
Yes
Number of Threads
5
Features
Easy Installation and Removal
Series
MT Series
Hardness
Shore D54
Maximum Continuous Temperature
248 Degrees F
Maximum Intermittent Temperature
356 Degrees F

Description

Metric Sealing Plugs, MT Series Series, Fits Thread Size 24 mm, Outside Diameter 31.5 mm, Overall Length 13.97 mm, Includes Flange Yes, Package Quantity 340

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.