Metric Sealing Plugs, Yellow, Nylon 340 PK

  • Mfr # MT-26 QMT26Q1

  • Zoro # G2666278


product price: $879.99
/pk 340, $2.59/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Nylon
Hardness
Shore D54
Features
Easy Installation and Removal
Fits Thread Size
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-26 QMT26Q1
Zoro #
G2666278
UPC #
-
Country of Origin
Germany

Dimensions

Fits Thread Size
26 mm
Thread Length
9 91/100 mm
Overall Length
13.97 mm
Outside Diameter
32 mm

Details

Item
Metric Sealing Plugs
Color
Yellow
Material
Nylon
Hardness
Shore D54
Features
Easy Installation and Removal
Thread Type
Metric
Includes Flange
Yes
Number of Threads
5
Maximum Continuous Temperature
248 Degrees F
Series
MT Series
Maximum Intermittent Temperature
356 Degrees F

Description

Metric Sealing Plugs, MT Series Series, Fits Thread Size 26 mm, Outside Diameter 32 mm, Overall Length 13.97 mm, Includes Flange Yes, Package Quantity 340

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.