Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Sealing Plugs, Yellow, Nylon 500 PK

  • Mfr # MT-22 QMT22Q1

  • Zoro # G2664126


product price: $1,057.99
/pk 500, $2.12/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Nylon
Hardness
Shore D54
Outside Diameter
27.18 mm
Maximum Continuous Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-22 QMT22Q1
Zoro #
G2664126
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
27.18 mm
Overall Length
13.97 mm
Thread Length
9 91/100 mm
Fits Thread Size
22 mm

Details

Item
Metric Sealing Plugs
Color
Yellow
Material
Nylon
Hardness
Shore D54
Maximum Continuous Temperature
248 Degrees F
Series
MT Series
Includes Flange
Yes
Maximum Intermittent Temperature
356 Degrees F
Number of Threads
5
Thread Type
Metric
Features
Easy Installation and Removal

Description

Metric Sealing Plugs, MT Series Series, Fits Thread Size 22 mm, Outside Diameter 27.18 mm, Overall Length 13.97 mm, Includes Flange Yes, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.