Metric Sealing Plugs, Yellow, Nylon 720 PK
Mfr # MT-18 QMT18Q1
Zoro # G2666162
product price: $957.99
/pk 720, $1.33/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Nylon
Outside Diameter
23.88 mm
Overall Length
10.92 mm
Series
MT Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT-18 QMT18Q1
Zoro #
G2666162
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
23.88 mm
Overall Length
10.92 mm
Thread Length
9 91/100 mm
Fits Thread Size
18 mm
Details
Item
Metric Sealing Plugs
Color
Yellow
Material
Nylon
Series
MT Series
Maximum Continuous Temperature
248 Degrees F
Thread Type
Metric
Hardness
Shore D54
Maximum Intermittent Temperature
356 Degrees F
Includes Flange
Yes
Number of Threads
5
Features
Easy Installation and Removal
Description
Metric Sealing Plugs, MT Series Series, Fits Thread Size 18 mm, Outside Diameter 23.88 mm, Overall Length 10.92 mm, Includes Flange Yes, Package Quantity 720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.