Metric Sealing Plugs, Yellow, Nylon 900 PK

  • Mfr # MT-16 QMT16Q1

  • Zoro # G2664412


product price: $1,243.99
/pk 900, $1.38/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Nylon
Features
Easy Installation and Removal
Maximum Continuous Temperature
248 Degrees F
Number of Threads
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-16 QMT16Q1
Zoro #
G2664412
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
22.1 mm
Thread Length
9 91/100 mm
Overall Length
9.91 mm
Fits Thread Size
16 mm

Details

Item
Metric Sealing Plugs
Color
Yellow
Material
Nylon
Features
Easy Installation and Removal
Maximum Continuous Temperature
248 Degrees F
Number of Threads
5
Thread Type
Metric
Includes Flange
Yes
Series
MT Series
Maximum Intermittent Temperature
356 Degrees F
Hardness
Shore D54

Description

Metric Sealing Plugs, MT Series Series, Fits Thread Size 16 mm, Outside Diameter 22.1 mm, Overall Length 9.91 mm, Includes Flange Yes, Package Quantity 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.