Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- MICRO, 3PK

  • Mfr # SQR-100MM

  • Zoro # G810461760


product price: $50.65
/pk 3, $16.88/ea

Key Features

Fits Pipe Size
100 mm
Color
Black
Material
01-LPE Low Density Polyethylen
Wall Thickness
5-6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQR-100MM
Zoro #
G810461760
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
100 mm
Wall Thickness
5-6.3 mm

Details

Color
Black
Material
01-LPE Low Density Polyethylen

Description

SQR Series square plugs feature a series of externally tapered ribs designed to accommodate a wide range of tubing gauges while also satisfying the fit adjustments on tubing with inside dimensional fluctuations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.