
MPP-GN GREEN NEOPRENE, 500PK
Mfr # MPP-GN
Zoro # G110463204
product price: $121.99
/pk 500, $0.24/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Plug Length
2 in
Outside Dia.
Large End: 0.5 in; Small End: 0.125 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPP-GN
Zoro #
G110463204
UPC #
-
Country of Origin
China
Dimensions
Plug Length
2 in
Outside Dia.
Large End: 0.5 in; Small End: 0.125 in
Details
Material
Neoprene
Color
Green
Description
The MPP-SH Series of miscellaneous plugs was designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it. Recommended for various processes based upon materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.