Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPP-SP MULTIPURPOSE, 500PK

  • Mfr # MPP-SP

  • Zoro # G110463228


product price: $173.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Plug Length
2 in
Material
Silicone - Ultrabake
Color
Clear-P
Outside Dia.
Large End: 0.5 in; Small End: 0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPP-SP
Zoro #
G110463228
UPC #
-
Country of Origin
China

Dimensions

Plug Length
2 in
Outside Dia.
Large End: 0.5 in; Small End: 0.125 in

Details

Material
Silicone - Ultrabake
Color
Clear-P

Description

The MPP-SH Series of miscellaneous plugs was designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it. Recommended for various processes based upon materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.