Zoro Homepage

MSP101L EXTRA-LONG ULTRABAKE

  • Mfr # MSP101L

  • Zoro # G614479664


product price: $22.89
/pk 40, $0.57/ea

Key Features

Material
Silicone
Color
Green
Plug Diameter at Top
0.187 in
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP101L
Zoro #
G614479664
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
0.187 in
Maximum Hole Size
0.187 in
Plug Diameter at Bottom
0.062 in
Minimum Hole Size
0.062 in
Overall Length
0.75 in

Details

Material
Silicone
Item
Tapered Plugs
Color
Green
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Features
Ideal for Powder Coating, E-Coating, Plating and Anodizing
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.187 in, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.