Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSP103L EXTRA-LONG ULTRABAKE

  • Mfr # MSP103L

  • Zoro # G514479665


product price: $47.15
/pk 40, $1.18/ea

Key Features

Color
Clear
Material
Silicone
Reusable
Yes
Maximum Hole Size
0.343 in
Features
Ideal for Powder Coating, E-Coating, Plating and Anodizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP103L
Zoro #
G514479665
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.343 in
Plug Diameter at Top
0.343 in
Plug Diameter at Bottom
0.187 in
Overall Length
1 in
Minimum Hole Size
0.187 in

Details

Item
Tapered Plugs
Color
Clear
Material
Silicone
Reusable
Yes
Features
Ideal for Powder Coating, E-Coating, Plating and Anodizing
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.343 in, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.