Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSP105L EXTRA-LONG ULTRABAKE

  • Mfr # MSP105L

  • Zoro # G514479696


product price: $75.55
/pk 20, $3.78/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Features
Ideal for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Plug Diameter at Bottom
0.316 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP105L
Zoro #
G514479696
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Bottom
0.316 in
Plug Diameter at Top
0.557 in
Maximum Hole Size
0.557 in
Overall Length
1 in
Minimum Hole Size
0.316 in

Details

Color
White
Item
Tapered Plugs
Material
Silicone
Features
Ideal for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.557 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.