Zoro Homepage

MSP106L EXTRA-LONG ULTRABAKE

  • Mfr # MSP106L

  • Zoro # G214479712


product price: $105.99
/pk 20, $5.30/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Hole Size
0.687 in
Plug Diameter at Top
0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP106L
Zoro #
G214479712
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.687 in
Plug Diameter at Top
0.687 in
Plug Diameter at Bottom
0.437 in
Minimum Hole Size
0.437 in
Overall Length
1 in

Details

Item
Tapered Plugs
Color
Pink
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Features
Ideal for Powder Coating, E-Coating, Plating and Anodizing
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.687 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.