Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTI-FLANGE PLUG, 100PK

  • Mfr # UMFP-10-18

  • Zoro # G310462205


product price: $86.69
/pk 100, $0.87/ea
Free Shipping & Returns

Key Features

Color
Green
Flange Dia.
0.394 in; 0.472 in; 0.551 in; 0.63 in; 0.709 in
Material
Silicone - Ultrabake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMFP-10-18
Zoro #
G310462205
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.394 in; 0.472 in; 0.551 in; 0.63 in; 0.709 in

Details

Color
Green
Material
Silicone - Ultrabake

Description

Our Ultrabake Silicone Multi-Flanged Plugs are designed to mask plain and threaded holes. Plugs mask off the hole and allow painting up to it

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.