Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTI-FLANGE PLUG, 250PK

  • Mfr # UMFP-4-10

  • Zoro # G210462084


product price: $68.35
/pk 250, $0.27/ea

Key Features

Flange Dia.
0.157 in; 0.236 in; 0.315 in; 0.394 in
Color
Blue
Material
Silicone - Ultrabake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMFP-4-10
Zoro #
G210462084
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.157 in; 0.236 in; 0.315 in; 0.394 in

Details

Color
Blue
Material
Silicone - Ultrabake

Description

Our Ultrabake Silicone Multi-Flanged Plugs are designed to mask plain and threaded holes. Plugs mask off the hole and allow painting up to it

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.