Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 00 ULTRABAKE, 100PK

  • Mfr # UP00-04-C01

  • Zoro # G710454183


product price: $30.79
/pk 100, $0.31/ea

Key Features

Color
Clear-P
Material
Silicone - Ultrabake
Outside Dia.
Small End: 0.406 in; Large End: 0.594 in
Plug Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP00-04-C01
Zoro #
G710454183
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Small End: 0.406 in; Large End: 0.594 in
Plug Length
1 in

Details

Color
Clear-P
Material
Silicone - Ultrabake

Description

UP-SH Series Ultrabake Silicone Plugs are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.