Zoro Homepage

No. 000 GREEN NEOPRENE PLUG, 100PK

  • Mfr # GN000

  • Zoro # G810461562


product price: $36.19
/pk 100, $0.36/ea

Key Features

Outside Dia.
Large End: 0.5 in; Small End: 0.344 in
Plug Length
0.813 in
Material
Neoprene
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN000
Zoro #
G810461562
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Large End: 0.5 in; Small End: 0.344 in
Plug Length
0.813 in

Details

Material
Neoprene
Color
Green

Description

GN-SH series plugs in neoprene are are designed to plug plain and threaded holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.