
No. 1 REGULAR CORKS, 1000PK
Mfr # RCK1
Zoro # G910460199
product price: $78.49
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Cork
Large End Dia.
0.437 in
Small End Dia.
0.328 in
Length
5/8 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCK1
Zoro #
G910460199
UPC #
-
Country of Origin
Portugal
Dimensions
Large End Dia.
0.437 in
Small End Dia.
0.328 in
Length
5/8 in
Details
Material
Cork
Item
Cork Plug
Color
Natural
Dim C
0.625 in (15.88 mm)
Dim A
0.328 in (8.33 mm)
Dim B
0.437 in (11.11 mm)
Description
RCK-SH Series cork plugs are designed to plug and mask plain holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.