
No. 10 ULTRABAKE HOLLOW, 50PK
Mfr # HUP10-04
Zoro # G410462341
product price: $161.99
/pk 50, $3.24/ea
Free Shipping & Returns
Key Features
Material
Silicone - Ultrabake
Inside Dia.
1-1/8 in
Plug Length
1 in
Inside Length
3/4 in
Color
Clear-P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUP10-04
Zoro #
G410462341
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
1-1/8 in
Plug Length
1 in
Inside Length
3/4 in
Outside Dia.
Small End: 1.625 in; Large End: 1.969 in
Details
Material
Silicone - Ultrabake
Color
Clear-P
Description
HUP-SH series Ultrabake Silicone Hollow Plugs, are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.