
No. 101 ULTRABAKE PLUG, 1000PK
Mfr # UP101-H
Zoro # G710462171
product price: $60.69
/pk 1000, $0.06/eaKey Features
Material
Silicone - Ultrabake
Outside Dia.
Small End: 0.063 in; Large End: 0.188 in
Plug Length
5/8 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP101-H
Zoro #
G710462171
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Small End: 0.063 in; Large End: 0.188 in
Plug Length
5/8 in
Details
Material
Silicone - Ultrabake
Color
Pink
Description
Our Ultrabake Silicone Plugs with handles are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.