
No. 102 GREEN NEOPRENE PLUG, 1000PK
Mfr # GN102
Zoro # G410461641
product price: $60.05
/pk 1000, $0.06/eaKey Features
Plug Length
3/4 in
Material
Neoprene
Outside Dia.
Large End: 0.25 in; Small End: 0.125 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN102
Zoro #
G410461641
UPC #
-
Country of Origin
China
Dimensions
Plug Length
3/4 in
Outside Dia.
Large End: 0.25 in; Small End: 0.125 in
Details
Material
Neoprene
Color
Green
Description
GN-SH series plugs in neoprene are are designed to plug plain and threaded holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.