
No. 103 ULTRABAKE PLUG, 1000PK
Mfr # UP103-H
Zoro # G910461981
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Plug Length
5/8 in
Outside Dia.
Small End: 0.188 in; Large End: 0.344 in
Color
Dark Red
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP103-H
Zoro #
G910461981
UPC #
-
Country of Origin
China
Dimensions
Plug Length
5/8 in
Outside Dia.
Small End: 0.188 in; Large End: 0.344 in
Details
Color
Dark Red
Material
Silicone - Ultrabake
Description
Our Ultrabake Silicone Plugs with handles are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.