
No. 104 GREEN NEOPRENE PLUG, 1000PK
Mfr # GN104
Zoro # G110461682
product price: $141.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Color
Green
Outside Dia.
Large End: 0.375 in; Small End: 0.25 in
Plug Length
3/4 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN104
Zoro #
G110461682
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Large End: 0.375 in; Small End: 0.25 in
Plug Length
3/4 in
Details
Color
Green
Material
Neoprene
Description
GN-SH series plugs in neoprene are are designed to plug plain and threaded holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.