
No. 104 ULTRABAKE PLUG, 100PK
Mfr # UP104-H
Zoro # G210462015
product price: $22.85
/pk 100, $0.23/eaKey Features
Outside Dia.
Small End: 0.25 in; Large End: 0.375 in
Plug Length
3/4 in
Material
Silicone - Ultrabake
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP104-H
Zoro #
G210462015
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Small End: 0.25 in; Large End: 0.375 in
Plug Length
3/4 in
Details
Material
Silicone - Ultrabake
Color
Yellow
Description
Our Ultrabake Silicone Plugs with handles are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.