
No. 105 ULTRABAKE PLUG, 100PK
Mfr # UP105-H
Zoro # G610461960
product price: $23.99
/pk 100, $0.24/eaKey Features
Plug Length
1/2 in
Outside Dia.
Small End: 0.25 in; Large End: 0.375 in
Color
White
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP105-H
Zoro #
G610461960
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1/2 in
Outside Dia.
Small End: 0.25 in; Large End: 0.375 in
Details
Color
White
Material
Silicone - Ultrabake
Description
Our Ultrabake Silicone Plugs with handles are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.