Zoro Homepage

No. 108 GREEN NEOPRENE PLUG, 100PK

  • Mfr # GN108

  • Zoro # G210461674


product price: $25.49
/pk 100, $0.25/ea

Key Features

Color
Green
Plug Length
7/8 in
Outside Dia.
Large End: 0.625 in; Small End: 0.438 in
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN108
Zoro #
G210461674
UPC #
-
Country of Origin
China

Dimensions

Plug Length
7/8 in
Outside Dia.
Large End: 0.625 in; Small End: 0.438 in

Details

Color
Green
Material
Neoprene

Description

GN-SH series plugs in neoprene are are designed to plug plain and threaded holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.