
No. 11 HOLLOW ULTRABAKE, 25PK
Mfr # HUP11-H
Zoro # G310462328
product price: $92.69
/pk 25, $3.71/ea
Free Shipping & Returns
Key Features
Outside Dia.
Large End: 2.203 in; Small End: 1.875 in
Material
Silicone - Ultrabake
Plug Length
1 in
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUP11-H
Zoro #
G310462328
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Large End: 2.203 in; Small End: 1.875 in
Plug Length
1 in
Details
Material
Silicone - Ultrabake
Color
Dark Blue
Description
Our Ultrabake Silicone Hollow Plugs with handles are designed to plug plain and threaded holes; plugs will mask off the hole and allow finishing up to it
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.