Zoro Homepage

No. 11 ULTRBAKE HOLLOW, 50PK

  • Mfr # HUP11-04

  • Zoro # G810462354


product price: $187.99
/pk 50, $3.76/ea
Free Shipping & Returns

Key Features

Inside Dia.
1-3/8 in
Plug Length
1 in
Inside Length
3/4 in
Color
Dark Blue
Outside Dia.
Small End: 1.875 in; Large End: 2.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP11-04
Zoro #
G810462354
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1-3/8 in
Plug Length
1 in
Inside Length
3/4 in
Outside Dia.
Small End: 1.875 in; Large End: 2.203 in

Details

Color
Dark Blue
Material
Silicone - Ultrabake

Description

HUP-SH series Ultrabake Silicone Hollow Plugs, are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.