
No. 112 GREEN NEOPRENE PLUG, 100PK
Mfr # GN112
Zoro # G110462047
product price: $65.79
/pk 100, $0.66/eaKey Features
Material
Neoprene
Plug Length
1 in
Outside Dia.
Large End: 0.938 in; Small End: 0.719 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GN112
Zoro #
G110462047
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1 in
Outside Dia.
Large End: 0.938 in; Small End: 0.719 in
Details
Material
Neoprene
Color
Green
Description
GN-SH series plugs in neoprene are are designed to plug plain and threaded holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.