
No. 116 GREEN NEOPRENE PLUG, 100PK
Mfr # GN116
Zoro # G910461967
product price: $85.15
/pk 100, $0.85/ea
Free Shipping & Returns
Key Features
Plug Length
1 in
Material
Neoprene
Outside Dia.
Large End: 1.063 in; Small End: 0.906 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN116
Zoro #
G910461967
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1 in
Outside Dia.
Large End: 1.063 in; Small End: 0.906 in
Details
Material
Neoprene
Color
Green
Description
GN-SH series plugs in neoprene are are designed to plug plain and threaded holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.