Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 122 GREEN NEOPRENE PLUG, 50PK

  • Mfr # GN122

  • Zoro # G010462109


product price: $89.19
/pk 50, $1.78/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Plug Length
1 in
Color
Green
Outside Dia.
Large End: 1.66 in; Small End: 1.347 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN122
Zoro #
G010462109
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Outside Dia.
Large End: 1.66 in; Small End: 1.347 in

Details

Material
Neoprene
Color
Green

Description

GN-SH series plugs in neoprene are are designed to plug plain and threaded holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.