Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 13 ULTRABAKE HOLLOW, 50PK

  • Mfr # HUP13-04

  • Zoro # G010462093


product price: $268.99
/pk 50, $5.38/ea
Free Shipping & Returns

Key Features

Inside Length
5/8 in
Material
Silicone - Ultrabake
Outside Dia.
Small End: 2.281 in; Large End: 2.687 in
Color
Light Blue
Inside Dia.
1.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP13-04
Zoro #
G010462093
UPC #
-
Country of Origin
China

Dimensions

Inside Length
5/8 in
Outside Dia.
Small End: 2.281 in; Large End: 2.687 in
Inside Dia.
1.531 in
Plug Length
1 in

Details

Material
Silicone - Ultrabake
Color
Light Blue

Description

HUP-SH series Ultrabake Silicone Hollow Plugs, are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.