Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 130 PULL PLUGS EPDM, 50PK

  • Mfr # PP130

  • Zoro # G710462393


product price: $152.99
/pk 50, $3.06/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Epdm Rubber - Purchased
Outside Dia.
1.145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP130
Zoro #
G710462393
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1.145 in

Details

Color
Black
Material
Epdm Rubber - Purchased

Description

EPDM Pull Plugs PP-SH Series are designed for both threaded or non-threaded thru-holes of varying sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.