
No. 133 GREEN NEOPRENE PLUG
Mfr # GN133
Zoro # G210461889
product price: $11.45
/eaKey Features
Outside Dia.
Large End: 2.953 in; Small End: 2.438 in
Plug Length
1.469 in
Material
Neoprene
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN133
Zoro #
G210461889
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Large End: 2.953 in; Small End: 2.438 in
Plug Length
1.469 in
Details
Material
Neoprene
Color
Green
Description
GN-SH series plugs in neoprene are are designed to plug plain and threaded holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.