Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 13.5 ULTRABAKE, 50PK

  • Mfr # HUP13.5-04

  • Zoro # G010462284


product price: $368.99
/pk 50, $7.38/ea
Free Shipping & Returns

Key Features

Color
Purple
Inside Length
1 in
Inside Dia.
1.687 in
Outside Dia.
Small End: 2.437 in; Large End: 2.953 in
Plug Length
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP13.5-04
Zoro #
G010462284
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1 in
Inside Dia.
1.687 in
Outside Dia.
Small End: 2.437 in; Large End: 2.953 in
Plug Length
1-3/8 in

Details

Color
Purple
Material
Silicone - Ultrabake

Description

HUP-SH series Ultrabake Silicone Hollow Plugs, are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.