Zoro Homepage

No. 13.7 ULTRABAKE, 10PK

  • Mfr # HUP13.7-04

  • Zoro # G610462141


product price: $95.85
/pk 10, $9.58/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Silicone - Ultrabake
Inside Dia.
1.677 in
Outside Dia.
Small End: 2.677 in; Large End: 3.228 in
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP13.7-04
Zoro #
G610462141
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1.677 in
Outside Dia.
Small End: 2.677 in; Large End: 3.228 in
Inside Length
1 in
Plug Length
1-1/2 in

Details

Color
Green
Material
Silicone - Ultrabake

Description

HUP-SH series Ultrabake Silicone Hollow Plugs, are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.