Zoro Homepage

No. 138 GREEN NEOPRENE PLUG

  • Mfr # GN138

  • Zoro # G010461874


product price: $30.79
/ea

Key Features

Color
Green
Outside Dia.
Large End: 5.07 in; Small End: 3.5 in
Plug Length
2 in
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN138
Zoro #
G010461874
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Large End: 5.07 in; Small End: 3.5 in
Plug Length
2 in

Details

Color
Green
Material
Neoprene

Description

GN-SH series plugs in neoprene are are designed to plug plain and threaded holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.