
No. 15 REGULAR CORK, 100PK
Mfr # RCK15
Zoro # G410460194
product price: $53.39
/pk 100, $0.53/eaKey Features
Material
Cork
Large End Dia.
1.312 in
Small End Dia.
1.078 in
Length
1-1/4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCK15
Zoro #
G410460194
UPC #
-
Country of Origin
Portugal
Dimensions
Large End Dia.
1.312 in
Small End Dia.
1.078 in
Length
1-1/4 in
Details
Material
Cork
Item
Cork Plug
Color
Natural
Dim A
1.078 in (27.38 mm)
Dim C
1.25 in (31.75 mm)
Dim B
1.312 in (33.34 mm)
Description
RCK-SH Series cork plugs are designed to plug and mask plain holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.