
No. 15 ULTRABAKE HOLLOW, 10PK
Mfr # HUP15-04
Zoro # G910462094
product price: $221.99
/pk 10, $22.20/ea
Free Shipping & Returns
Key Features
Plug Length
1-1/2 in
Outside Dia.
Small End: 3.25 in; Large End: 4 in
Inside Dia.
2-1/4 in
Inside Length
1 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HUP15-04
Zoro #
G910462094
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1-1/2 in
Outside Dia.
Small End: 3.25 in; Large End: 4 in
Inside Dia.
2-1/4 in
Inside Length
1 in
Details
Material
Silicone - Ultrabake
Color
Rust Red
Description
HUP-SH series Ultrabake Silicone Hollow Plugs, are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.