Zoro Homepage

No. 16 REGULAR CORK, 100PK

  • Mfr # RCK16

  • Zoro # G410460200


product price: $65.19
/pk 100, $0.65/ea

Key Features

Material
Cork
Large End Dia.
1-3/8 in
Small End Dia.
1.093 in
Length
1-1/2 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCK16
Zoro #
G410460200
UPC #
-
Country of Origin
Portugal

Dimensions

Large End Dia.
1-3/8 in
Small End Dia.
1.093 in
Length
1-1/2 in

Details

Material
Cork
Item
Cork Plug
Color
Natural
Dim B
1.375 in (34.93 mm)
Dim C
1.5 in (38.1 mm)
Dim A
1.093 in (27.78 mm)

Description

RCK-SH Series cork plugs are designed to plug and mask plain holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.