Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 3 REGULAR CORK, 1000PK

  • Mfr # RCK3

  • Zoro # G310460058


product price: $86.79
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Cork
Color
Natural
Dim C
0.75 in (19.05 mm)
Dim A
0.421 in (10.72 mm)
Dim B
0.562 in (14.29 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCK3
Zoro #
G310460058
UPC #
-
Country of Origin
Portugal

Details

Material
Cork
Color
Natural
Dim C
0.75 in (19.05 mm)
Dim A
0.421 in (10.72 mm)
Dim B
0.562 in (14.29 mm)

Description

RCK-SH Series cork plugs are designed to plug and mask plain holes.


  • •Withstands temperatures up to 300°F (149°C)
  • •Recommended for painting, plating, anodizing and blasting processes
  • •Can be used on plain and threaded bores
  • •Provides good protection during transportation
  • •Can be cut to desired length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.