
No. 3 ULTRABAKE PLUG WITH, 100PK
Mfr # UP3-H
Zoro # G310462472
product price: $126.99
/pk 100, $1.27/ea
Free Shipping & Returns
Key Features
Color
Yellow
Outside Dia.
Small End: 0.719 in; Large End: 0.938 in
Plug Length
1 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP3-H
Zoro #
G310462472
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Small End: 0.719 in; Large End: 0.938 in
Plug Length
1 in
Details
Color
Yellow
Material
Silicone - Ultrabake
Description
Our Ultrabake Silicone Plugs with handles are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.