Zoro Homepage

No. 5 HOLLOW ULTRABAKE, 100PK

  • Mfr # HUP5-H

  • Zoro # G410462228


product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns

Key Features

Material
Silicone - Ultrabake
Color
Light Green
Plug Length
1 in
Outside Dia.
Large End: 1.063 in; Small End: 0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP5-H
Zoro #
G410462228
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Outside Dia.
Large End: 1.063 in; Small End: 0.906 in

Details

Material
Silicone - Ultrabake
Color
Light Green

Description

Our Ultrabake Silicone Hollow Plugs with handles are designed to plug plain and threaded holes; plugs will mask off the hole and allow finishing up to it

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.