Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 6.5 ULTRABAKE, 100PK

  • Mfr # HUP6.5-04

  • Zoro # G910462179


product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Inside Length
3/4 in
Material
Silicone - Ultrabake
Inside Dia.
0.6 in
Color
Yellow
Plug Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP6.5-04
Zoro #
G910462179
UPC #
-
Country of Origin
China

Dimensions

Inside Length
3/4 in
Inside Dia.
0.6 in
Plug Length
1 in
Outside Dia.
Small End: 1.125 in; Large End: 1.344 in

Details

Material
Silicone - Ultrabake
Color
Yellow

Description

HUP-SH series Ultrabake Silicone Hollow Plugs, are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.