Zoro Homepage

No. 9.5 ULTRABAKE, 50PK

  • Mfr # HUP9.5-04

  • Zoro # G810462026


product price: $122.99
/pk 50, $2.46/ea
Free Shipping & Returns

Key Features

Inside Dia.
1 in
Inside Length
3/4 in
Material
Silicone - Ultrabake
Outside Dia.
Small End: 1.5 in; Large End: 1.813 in
Plug Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP9.5-04
Zoro #
G810462026
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1 in
Inside Length
3/4 in
Outside Dia.
Small End: 1.5 in; Large End: 1.813 in
Plug Length
1 in

Details

Material
Silicone - Ultrabake
Color
Dark Green

Description

HUP-SH series Ultrabake Silicone Hollow Plugs, are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.