Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 99 ULTRABAKE PLUG WITH, 1000PK

  • Mfr # UP99-H

  • Zoro # G810462415


product price: $55.19
/pk 1000, $0.06/ea

Key Features

Color
Clear-P
Material
Silicone - Ultrabake
Outside Dia.
Small End: 0.031 in; Large End: 0.125 in
Plug Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP99-H
Zoro #
G810462415
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Small End: 0.031 in; Large End: 0.125 in
Plug Length
5/8 in

Details

Color
Clear-P
Material
Silicone - Ultrabake

Description

Our Ultrabake Silicone Plugs with handles are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.