NON-ADHESIVE FLANGE PROTECTOR, Black, Hdpe-0.060"
Mfr # FAN-150-12 446463AA
Zoro # G2662796
product price: $9.15
/eaKey Features
Color
Black
Material
HDPE
Fits Tube Size
12 in
Includes Tear Tab
No
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAN-150-12 446463AA
Zoro #
G2662796
UPC #
-
Country of Origin
United States
Dimensions
Fits Tube Size
12 in
Outside Diameter
19 in
Overall Length
19 in
Inside Diameter
12 in
Details
Item
NON-ADHESIVE FLANGE PROTECTOR
Color
Black
Material
HDPE
Includes Tear Tab
No
Includes Pull Tab
No
For Fitting Type
Flat
Features
Matching Bolt Holes, Securely Protect the Full Face of Any ANSI B-16.5 and ANSI B-16.47 Flanges
Includes Flange
No
Shape
Round
Maximum Continuous Temperature
165 Degrees F
Hardness
Shore D: 60-70
Maximum Intermittent Temperature
215 Degrees F
Series
FAN
Description
NON-ADHESIVE FLANGE PROTECTOR, FAN Series, Fits Tube Size 12 in, Includes Pull Tab No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.