Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NON-ADHESIVE FLANGE PROTECTOR, Black, Hdpe-0.060"

  • Mfr # FAN-150-16 446663AA

  • Zoro # G2664062


product price: $15.79
/ea

Key Features

Color
Black
Material
HDPE
Shape
Round
Series
FAN
Maximum Continuous Temperature
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-150-16 446663AA
Zoro #
G2664062
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
23.5 in
Fits Tube Size
16 in
Overall Length
23.5 in
Inside Diameter
16 in

Details

Item
NON-ADHESIVE FLANGE PROTECTOR
Color
Black
Material
HDPE
Shape
Round
Series
FAN
Maximum Continuous Temperature
165 Degrees F
For Fitting Type
Flat
Includes Pull Tab
No
Features
Matching Bolt Holes, Securely Protect the Full Face of Any ANSI B-16.5 and ANSI B-16.47 Flanges
Hardness
Shore D: 60-70
Includes Tear Tab
No
Includes Flange
No
Maximum Intermittent Temperature
215 Degrees F

Description

NON-ADHESIVE FLANGE PROTECTOR, FAN Series, Fits Tube Size 16 in, Includes Pull Tab No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.